FESTO 151192 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-RS-B
GRLZ Throttle check valve
See technical informationSee documentsReferences
Festo:GRLZ-1/8-RS-B
Rubix:120A3116
Manufacturer :151192
EAN:4052568069919

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151192 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-RS-B
One-way flow control valve GRLZ-1/8-RS-B For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Adjusting element=Knurled screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x55x47 mm |
|---|---|
| Logistic Weight | 33,29 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 29.84 excl. VAT
/ Each
£ 35.81 incl. VAT
- Delivery usually within ( 2 ) days