FESTO 192362 PRESSURE REGULATOR LR-3/4-D-7-DI-MAXI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/4-D-7-DI-MAXI
Rubix:123A6795
Manufacturer :192362
EAN:4052568150983

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 192362 PRESSURE REGULATOR LR-3/4-D-7-DI-MAXI
Pressure regulator LR-3/4-D-7-DI-MAXI Directly-controlled regulator, working pressure up to 7 bar. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 1537 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 291.37 excl. VAT
/ Each
£ 349.64 incl. VAT
- Delivery date on request
Contact a branch