FESTO 151167 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-PK-4-B


GRLA Throttle check valve

References
festo:GRLA-1/8-PK-4-B
rubix:120A5125
manufacturer :151167
ean:4052568030568
GRLA-1/8-PK-4-B One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 151167 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-PK-4-B


One-way flow control valve GRLA-1/8-PK-4-B Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=PK-4 with sleeve Nut, Pneumatic Connection, port 2=G1/8, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistic Weight27,25 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
  • Delivery usually within ( 2 ) days