FESTO 546436 BASIC VALVE LR-D-MAXI
LRL pressure valve with push-in connection
See technical informationSee documentsReferences
Festo:LR-D-MAXI
Rubix:109A4311
Manufacturer :546436
EAN:4052568184766

Documents
Product details : FESTO 546436 BASIC VALVE LR-D-MAXI
Pressure regulator LR-D-MAXI without Threaded connecting plates. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Design structure=Piloted piston regulator, Controller function=(* Output pressure constant, * with secondary exhaust)
Technical specifications
Attributes
| Logistic Weight | 947 g |
|---|---|
| Min. service pressure | 1 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 206.90 excl. VAT
/ Each
£ 248.28 incl. VAT
- Delivery usually within ( 8 ) days