FESTO 557775 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-420-E1


VPPE Proportional pressure control valve

References
festo:VPPE-3-1-1/8-6-420-E1
rubix:245A4625
manufacturer :557775
ean:4052568203986
VPPE-3-1-1/8-6-420-E1 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0.06 bar
Max. service pressure6 bar
See all Specifications

Product details : FESTO 557775 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-420-E1


Proportional pressure regulator VPPE-3-1-1/8-6-420-E1 Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)

Technical specifications


Attributes
Logistics dimensions (L x W x H)155x95x90 mm
Logistic Weight504 g
Min. service pressure 0.06 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 529.31 excl. VAT
/ Each
£ 635.17 incl. VAT
  • Delivery usually within ( 2 ) days