FESTO 164332 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2- -B
Pressure Regulator
See technical informationSee documentsReferences
Festo:MPPE-3-1/2- -B
Rubix:111A6332
Manufacturer :164332
EAN:4052568137175

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 164332 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2- -B
Proportional pressure regulator MPPE-3-1/2--B Nominal diameter, pressurisation=11 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
proportional pressure regulator MPPE-3-1/2--B Nominal diameter, pressurisation=11 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly position=Any
Technical specifications
Attributes
| Logistic Weight | 2365 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 1,710.37 excl. VAT
/ Each
£ 2,052.44 incl. VAT
- Usually arrives within 14 working days