FESTO 153513 DIFFERENTIAL PRESSURE REGULATOR LRL-1/8-QS-6
LRL pressure valve with push-in connection
See technical informationSee documentsReferences
Festo:LRL-1/8-QS-6
Rubix:123A7514
Manufacturer :153513
EAN:4052568004347

Documents
Product details : FESTO 153513 DIFFERENTIAL PRESSURE REGULATOR LRL-1/8-QS-6
Differential pressure regulator LRL-1/8-QS-6 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=QS-6, Mounting type=Threaded, Nominal flow rate open=115 l/min
Technical specifications
Attributes
| Logistic Weight | 21,5 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Delivery usually within ( 6 ) days