SMC ITV3010-31F3N3 ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
See technical informationSee documentsReferences
SMC:ITV3010-31F3N3
Rubix:393A2516
Manufacturer :ITV3010-31F3N3

Technical specifications
| Min. service pressure | 0.01 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC ITV3010-31F3N3 ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 0.9 MPa with different communication models available
- Enclosure: IP65
- Integrated LED display
- Power consumption: 4 W or less
- Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
- Maximum flow rate: up to 4400 l/min
- Compatible with AC-D series
- Plug-in manifold type available.
Strengths
Pressure range: 0.005 to 0.9 MPa
Maximum flow rate: 4000 l/min (ANR)
Port sizes: 1/8, 1/4, 3/8, 1/2
Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
| Min. service pressure | 0.01 bar |
|---|---|
| Max. service pressure | 10 bar |
| Material | aluminum alloy; hnbr; brass; nbr; silicone rubber; stainless steel; steel; resin |
| Flow | 240000 l/h |
| Port size | 3/8 |
| Adjustment Type | stepless proportional electrical (proportional to electric signals) pressure control |
Show UNSPSC/ECL@SS
£ 585.90 excl. VAT
/ Each
£ 703.08 incl. VAT
- Usually arrives within 14 working days