Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 153520 DIFFERENTIAL PRESSURE REGULATOR LRL-3/8-QS-12
FESTO 153520 DIFFERENTIAL PRESSURE REGULATOR LRL-3/8-QS-12
LRL pressure valve with push-in connection
References
festo:
LRL-3/8-QS-12
rubix:
123A6610
manufacturer :
153520
ean:
4052568070946
Technical specifications
Min. service pressure
2
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153520 DIFFERENTIAL PRESSURE REGULATOR LRL-3/8-QS-12
Differential pressure regulator LRL-3/8-QS-12 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=QS-12, Mounting type=Threaded, Nominal flow rate open=438 l/min
Technical specifications
Attributes
Logistics dimensions (L x W x H)
64
x
48
x
27
mm
Logistic Weight
76
g
Min. service pressure
2
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.27
excl. VAT
/
Each
£
79.52
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 162581 PRESSURE REGULATOR LR-3/4-D-MIDI
FESTO 194676 PRESSURE REGULATOR LRS-3/4-D-7-DI-MAXI
FESTO 573357 FLOW SENSOR SFAM-90-15000L-TG112-2S&
AVENTICS 3610607600
SMC IR1020-F01B-A PRECISION REGULATOR
AVENTICS R412007723
FESTO 538018 PRECISION PRESSURE REGULATOR MS6-LRP-3/8-D7-A8
FESTO 565403 FLOW SENSOR SFAB-600U-WQ10-2SA-M12
AVENTICS R412006143
AVENTICS R412006128 PRESSURE REGULATOR, SERIES AS2-RGS-...-DS 50MM 1/4
SMC AR30S-F03E-Y-15V MODULAR STYLE REGULATOR
FESTO 542024 PRECISION FLOW CONTROL VALVE GRPO-70-1/8-AL
SMC ARP20-F02-3 DIRECT OPERATED PRECISION REGULATOR
AVENTICS R412006190
FESTO 192311 PRESSURE REGULATOR LR-1/4-D-7-I-MIDI