FESTO 565403 FLOW SENSOR SFAB-600U-WQ10-2SA-M12
SFAB flow sensor
See technical informationSee documentsReferences
Festo:SFAB-600U-WQ10-2SA-M12
Rubix:129A3075
Manufacturer :565403
EAN:4052568212520

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 565403 FLOW SENSOR SFAB-600U-WQ10-2SA-M12
Flow sensor SFAB-600U-WQ10-2SA-M12 With rotatable display and integrated QS fittings. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Consumption), Direction of flow=(* Unidirectional, * P1 -> P2)
Technical specifications
Attributes
| Logistic Weight | 347,8 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 565.53 excl. VAT
/ Each
£ 678.64 incl. VAT
- Usually arrives within 14 working days