FESTO 153504 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/4-QS-8

LRLL pressure valve with push-in connection

See technical informationSee documents

References

Festo:LRLL-1/4-QS-8
Rubix:123A7421
Manufacturer :153504
EAN:4052568004330
LRLL-1/4-QS-8 Differential pressure regulator

Technical specifications

Min. service pressure 2 bar
Max. service pressure6 bar
See all Specifications

Documents

Product details : FESTO 153504 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/4-QS-8


Differential pressure regulator LRLL-1/4-QS-8 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=QS-8, Mounting type=Threaded, Nominal flow rate open=268 l/min

Technical specifications


Attributes
Logistic Weight37,5 g
Min. service pressure 2 bar
Max. service pressure6 bar
£ 43.46 excl. VAT
/ Each
£ 52.15 incl. VAT
  • Delivery usually within ( 6 ) days