FESTO 537076 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-8-MF-D
GRLA Throttle check valve
See technical informationSee documentsReferences
Festo:GRLA-1/8-QS-8-MF-D
Rubix:120A5122
Manufacturer :537076
EAN:4052568049164

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 537076 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-8-MF-D
One-way flow control valve GRLA-1/8-QS-8-MF-D For exhaust Air flow control, with high flow rate. Valve function=One-way flow control function, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G1/8, Mounting type=(* Threaded, * with external (male) thread), Standard nominal flow rate in flow control direction=475 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x20x50 mm |
|---|---|
| Logistic Weight | 36,6 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ Each
£ 17.81 incl. VAT
- Delivery usually within ( 2 ) days