FESTO 159502 PRECISION PRESSURE REGULATOR LRP-1/4-10
LRP precision pressure regulator valve
See technical informationSee documentsReferences
Festo:LRP-1/4-10
Rubix:4524423
Manufacturer :159502
EAN:4052568011741

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 159502 PRECISION PRESSURE REGULATOR LRP-1/4-10
Precision pressure regulator LRP-1/4-10 Without pressure gauge. Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge=G1/8" prepared
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x58x58 mm |
|---|---|
| Logistic Weight | 337,18 g |
| Min. service pressure | 0.1 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 233.51 excl. VAT
/ Each
£ 280.21 incl. VAT
- In stock: Next day delivery