References
Festo:GRLO-M3-QS-3
Rubix:120A2451
Manufacturer :175042
EAN:4052568037666

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 175042 THROTTLE VALVE GRLO-M3-QS-3
Flow control valve GRLO-M3-QS-3 Without non-return function, with swivel joint. Valve function=Throttle function, Pneumatic Connection, port 1=M3, Pneumatic Connection, port 2=QS-3, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x6x25 mm |
|---|---|
| Logistic Weight | 8 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 23.65 excl. VAT
/ Each
£ 28.38 incl. VAT
- Delivery usually within ( 2 ) days