FESTO 194616 PRESSURE REGULATOR LRS-1/4-D-7-O-MINI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-1/4-D-7-O-MINI
Rubix:124A7181
Manufacturer :194616
EAN:4052568153540

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194616 PRESSURE REGULATOR LRS-1/4-D-7-O-MINI
Pressure regulator LRS-1/4-D-7-O-MINI With lockable regulator head, working pressure up to 7 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x40x40 mm |
|---|---|
| Logistic Weight | 481 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 357.97 excl. VAT
/ Each
£ 429.56 incl. VAT
- Delivery usually within ( 8 ) days