Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 164318 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-2,5-420-B
FESTO 164318 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-2,5-420-B
Pressure Control Valve MPPE
References
festo:
MPPE-3-1/4-2,5-420-B
rubix:
111A6327
manufacturer :
164318
ean:
4052568137120
Technical specifications
Min. service pressure
0
bar
Max. service pressure
2.5
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 164318 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-2,5-420-B
Proportional pressure regulator MPPE-3-1/4-2,5-420-B Nominal diameter, pressurisation=7 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistics dimensions (L x W x H)
175
x
62
x
101
mm
Logistic Weight
926,9
g
Min. service pressure
0
bar
Max. service pressure
2.5
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,377.93
excl. VAT
/
Each
£
1,653.52
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS 0821302803
SMC ITV3010-ILF4N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 8024260 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-L&
NORGREN HR84G-4GT-RMG 1/2 PRESSURE REGULATOR EXTREME TEMP
SMC ITV3050-ILF2N ELECTRO-PNEUMATIC REGULATOR
AVENTICS 0821302079
FESTO 151181 THROTTLE VALVE GRLO-M5-B
SMC ARM10F-1-X201 MANIFOLD REGULATOR
AVENTICS 0821300855 FILTER REGULATOR
FESTO 570968 PROPORTIONAL-PRESSURE REGULATOR
AVENTICS 0821300754
SMC ARM11AA1-210-J1 MANIFOLD REGULATOR
SMC AR30-F02H-D MODULAR STYLE REGULATOR
SMC ITV2010-34F2N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS 0821300384