FESTO 528956 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K2-MIDI

LRB-K pressure regulator valve batteries

See technical informationSee documents

References

Festo:LRB-3/8-D-7-O-K2-MIDI
Rubix:123A7006
Manufacturer :528956
EAN:4052568163143
LRB-3/8-D-7-O-K2-MIDI Pressure regulator manifold

Technical specifications

Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Documents

Product details : FESTO 528956 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K2-MIDI


Pressure regulator manifold LRB-3/8-D-7-O-K2-MIDI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)

Technical specifications


Attributes
Logistic Weight2112,5 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
£ 456.42 excl. VAT
/ Each
£ 547.70 incl. VAT
  • Delivery usually within ( 8 ) days