FESTO 194640 PRESSURE REGULATOR LRS-3/8-D-7-O-MIDI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-3/8-D-7-O-MIDI
Rubix:123A6809
Manufacturer :194640
EAN:4052568153779

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194640 PRESSURE REGULATOR LRS-3/8-D-7-O-MIDI
Pressure regulator LRS-3/8-D-7-O-MIDI With lockable regulator head, working pressure up to 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 1292,5 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 342.72 excl. VAT
/ Each
£ 411.26 incl. VAT
- Delivery usually within ( 11 ) days