FESTO 542249 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-A4N


VPPM Proportional pressure regulator

References
festo:VPPM-6F-L-1-F-0L6H-A4N
rubix:112A4286
manufacturer :542249
ean:4052568180225
VPPM-6F-L-1-F-0L6H-A4N Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure6 bar
See all Specifications

Product details : FESTO 542249 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-A4N


Proportional pressure regulator VPPM-6F-L-1-F-0L6H-A4N with electric setpoint specification and two-stage control circuit for stable, precise characteristic of regulation. Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight568 g
Min. service pressure 0 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 519.35 excl. VAT
/ Each
£ 623.22 incl. VAT
  • Delivery usually within ( 6 ) days