Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 187348 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-10-010
FESTO 187348 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-10-010
MPPES Proportional Pressure Control Valve
References
festo:
MPPES-3-1/8-10-010
rubix:
112A0816
manufacturer :
187348
ean:
4052568148096
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 187348 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-10-010
Proportional pressure regulator MPPES-3-1/8-10-010 Nominal diameter, pressurisation=3 mm, Nominal diameter, exhaust=2 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
1042
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
953.83
excl. VAT
/
Each
£
1,144.60
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
AVENTICS R412007619
AVENTICS FILTER REGULATOR R412006197
FESTO 192314 PRESSURE REGULATOR LR-1/2-D-I-MIDI
FESTO 3022838 PINCH VALVE
AVENTICS 0821302528
AVENTICS R412006575
AVENTICS 0821302560 SERIES NL2 PRESSURE REGULATOR
FESTO 542233 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L2H-V1N
FESTO 552420 PRESSURE REGULATOR
NORGREN VP6010LJ461MB200 G1/4 PROPORTIONAL VALVE 4-20MA
FESTO 546436 BASIC VALVE LR-D-MAXI
SMC IR2010-F02B-A PRECISION REGULATOR
SMC PVQ13-6M-03-M5-A PROPORTIONAL VALVE
SMC PVQ13-5M-04-A PROPORTIONAL VALVE
FESTO 539639 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1/8-6-010