FESTO 194621 PRESSURE REGULATOR LRS-3/8-D-O-I-MINI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-3/8-D-O-I-MINI
Rubix:123A7732
Manufacturer :194621
EAN:4052568153595

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194621 PRESSURE REGULATOR LRS-3/8-D-O-I-MINI
Pressure regulator LRS-3/8-D-O-I-MINI With increased return flow, with lockable regulator head, working pressure up to 12 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 522 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 284.22 excl. VAT
/ Each
£ 341.06 incl. VAT
- Delivery usually within ( 8 ) days