FESTO 530334 PRESSURE REGULATOR MS6-LRB-1/2-D7-AS


MS6-LR Pressure regulating valve

References
festo:MS6-LRB-1/2-D7-AS
rubix:133A8383
manufacturer :530334
ean:4052568006877
MS6-LRB-1/2-D7-AS Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.1 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 530334 PRESSURE REGULATOR MS6-LRB-1/2-D7-AS


Pressure regulator MS6-LRB-1/2-D7-AS For manifold assembly, 12 bar maximum output pressure, with pressure gauge, lockable regulator head, P2 Connection at rear. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)

Technical specifications


Attributes
Logistics dimensions (L x W x H)195x75x100 mm
Logistic Weight896,4 g
Min. service pressure 0.1 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 68.70 excl. VAT
/ Each
£ 82.44 incl. VAT
  • Delivery usually within ( 8 ) days