References
Festo:LSNG-63
Rubix:117A9161
Manufacturer :31743
EAN:4052568009526

Documents
Product details : FESTO 31743 CLEVIS FOOT LSNG-63
Clevis foot Mounting LSNG-63 With spherical bearing. Size=63, Based on the standard=VDMA 24562, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=585 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x68x58 mm |
|---|---|
| Logistic Weight | 550 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 63.21 excl. VAT
/ Each
£ 75.85 incl. VAT
- In stock: Next day delivery