Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
AVENTICS 7471327025
AVENTICS 7471327025
Tie Rod Cylinder
References
aventics:
7471327025
rubix:
272A6392
ean:
3661475962742
Technical specifications
Type
Tie Rod Cylinder
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 7471327025
The AVENTICS Series C12P is a cylinder Series according the standard CNOMO NFE 49-001 and offer a replacement for existing application.
Strengths
•CNOMO NFE 49-001
According to NFE 49-001
Ø 25 mm ... 200 mm
Max. stroke: 90.551 in
Robust design
Optional: through piston rod, heat resistant
Technical specifications
Attributes
Type
Tie Rod Cylinder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
699.75
excl. VAT
/
Each
£
839.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MGF63TF-75 GUIDE TABLE
AVENTICS 0822345603
SMC CDQ2B12-10DCMZ AIR CYLINDER
SMC CDM2FZ40-75A AIR CYLINDER
AVENTICS 0822010731 DOUBLE ACTING COMPACT KHZ-DA-025-0010 EACH
AVENTICS 0822333460
FESTO 8022562 ELECTRIC DRIVE
AVENTICS R480627296
FESTO 31762 CLEVIS FOOT LBG-40
AVENTICS 1332005000
AVENTICS 0822333507 MINI CYLINDER SERIES MNI
AVENTICS 0822033209
FESTO 164086 FLAT CYLINDER DZF-63-100-P-A
SMC 52-IP8101-034-HW-M ATEX SMART POSITIONER
SMC CDG5BA50TFSR-350 STAINLESS STEEL CYLINDER