References
Festo:LSNG-125
Rubix:117A0939
Manufacturer :31746
EAN:4052568003869

Documents
Product details : FESTO 31746 CLEVIS FOOT LSNG-125
Clevis foot Mounting LSNG-125 With spherical bearing. Size=125, Based on the standard=VDMA 24562, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=3137 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 138x124x131 mm |
|---|---|
| Logistic Weight | 2992 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 175.35 excl. VAT
/ Each
£ 210.42 incl. VAT
- Delivery usually within ( 2 ) days