References
SMC:EALDU600-10
Rubix:2602047
Manufacturer :EALDU600-10
EAN:3618036125986

Technical specifications
| Material | die-cast aluminium |
|---|---|
| Threading diameter (inch) | 1 '' |
Documents
Product details : SMC EALDU600-10 CENTRALISED LUBRICATION UNIT
The ALD series, installed in a main airline, is designed to feed oil to various valves, air cylinders, air tools, etc. The use of the ALD series makes it possible to centralize control of lubrication to end-line components. This lubrication feeding system, in which oil is in the form of micro mist, ensures stable lubrication over long, complex piping systems.
•Centrally located lubricator
•Low oil consumption
•Simplified oil feeding volume setting in which only the
•pressure differential is adjusted
•Oil can be replenished without interrupting air supply
•Low maintenance
•Visible oil mist ensures proper operation
Model: U (DP Lube Unit)
Size: 6 (1B)
Thread: Rc (PT)
Port Size: 10 (1)
Accessory: None
•Low oil consumption
•Simplified oil feeding volume setting in which only the
•pressure differential is adjusted
•Oil can be replenished without interrupting air supply
•Low maintenance
•Visible oil mist ensures proper operation
Model: U (DP Lube Unit)
Size: 6 (1B)
Thread: Rc (PT)
Port Size: 10 (1)
Accessory: None
Technical specifications
Attributes
| Logistic Weight | 11100 g |
|---|---|
| Material | die-cast aluminium |
| Threading diameter (inch) | 1 '' |
Show UNSPSC/ECL@SS
£ 1,413.33 excl. VAT
/ Each
£ 1,696.00 incl. VAT
- Delivery usually within ( 4 ) days