References
SMC:ALF900-F20
Rubix:123A3908
EAN:3618035583992

Documents
Product details : SMC ALF900-F20 AUTO FEED LUBE
Auto feed lube series ALF400 - 900 makes lubrication work unnecessary, thus significantly reducing the amount of maintenance labor. The problem of running out of oil is prevented because the oil is fed automatically.
•Auto feed lube, metric style
•Rc (PT) threads
•Body sizes: 1/2, 3/4, 1, 1+1/2, 2
•Bracket option available
Size: 9 (2)
Thread: F (G(PF))
Port Size: 20 (2)
Accessory: w/o Accessory
•Rc (PT) threads
•Body sizes: 1/2, 3/4, 1, 1+1/2, 2
•Bracket option available
Size: 9 (2)
Thread: F (G(PF))
Port Size: 20 (2)
Accessory: w/o Accessory
Technical specifications
Attributes
| Logistic Weight | 1805 g |
|---|---|
| Material | aluminium |
| Threading diameter (inch) | 2 '' |
Show UNSPSC/ECL@SS
£ 247.49 excl. VAT
/ Each
£ 296.99 incl. VAT
- Delivery usually within ( 4 ) days