Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Spray-lubrication elements and supplies for lubrication - Accessory / Spare part
PERMA LUBRICATION BRUSH PERMA-101397
PERMA LUBRICATION BRUSH PERMA-101397
LUBRICATING BRUSH
References
perma:
101397
rubix:
124A9235
ean:
4061201007843
Technical specifications
Type
Lubricating brush
See all Specifications
Product details
Technical specifications
Product details : PERMA LUBRICATION BRUSH PERMA-101397
PERMA lubricating brush 40x30 mm G1/4i connector thread on top
Perma lubricating brush with horsehair bristles up to +80 degrees C, connection on top.
Technical specifications
Attributes
Logistic Weight
38
g
Type
Lubricating brush
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.24
excl. VAT
/
Each
£
13.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROBERT SCOTT 102003-GREEN GREEN/WHITE SPRAYHEAD
HARTLE SP10 SYPHON PUMP 20-25L
LUMATIC 500MM NYLON GREASE GUN HOSE 1/8IN BSP- BURST PRESSURE 1000 BAR
L-OC-YSHLID LUBEMATE STOUT SPOUT (YELLOW)
GISS 853659 HOSE FOR GREASE GUN 500MM
ROBERT SCOTT 102003 BLUE/WHITE SPRAYHEAD SINGLE
OIL SAFE PUMP LAOS62567
L-OC-RSHLID LUBEMATE STOUT SPOUT (RED)
LUMATIC SRT6 RIGID GREASE GUN TUBE 6IN (150MM)
L-OC-YSTLID LUBEMATE STRETCH SPOUT (YELLOW)
L-OC-RSTLID LUBEMATE STRETCH SPOUT (RED)
LUMATIC SOC5 SLIDE ON CONNECTOR
LUMATIC POC1 PUSH ON GREASE CONNECTOR
HARTLE SP20 SYPHON PUMP 210L
L-OC-USTLID LUBEMATE STRETCH SPOUT (BLUE)