Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Spray-lubrication elements and supplies for lubrication - Accessory / Spare part
PERMA 20MM OIL BRUSH PERMA-101396
PERMA 20MM OIL BRUSH PERMA-101396
LUBRICATING BRUSH
References
perma:
101396
rubix:
115A2093
ean:
4061201007836
Technical specifications
Type
Lubricating brush
See all Specifications
Product details
Technical specifications
Product details : PERMA 20MM OIL BRUSH PERMA-101396
PERMA lubricating brush diameter 20 mm G1/4i
Perma lubricating brush with horsehair bristles up to +80 degrees C. Top connection.
Technical specifications
Attributes
Logistic Weight
35
g
Type
Lubricating brush
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.85
excl. VAT
/
Each
£
11.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
L-OC-DRR LUBEMATE OIL CAN RING (RED)
LUMATIC HARTLE STEEL GREASE GUN DELIVERY TUBE 10 INCH SRT10
LUMATIC 300MM NYLON GREASE GUN HOSE 1/8 IN BSP BURST PRESSURE 1000 BAR
L-OC-GSHLID LUBEMATE STOUT SPOUT (GREEN)
L-OC-DRG LUBEMATE OIL CAN RING (GREEN)
PERMA 106762 PRO LC 500 SF10 GREASE
GISS 735623 BUTTON HEAD COUPLERS, SLIDE-ON TYPE 10X100
GISS 735758 4 JAWS HYDRAULIC COUPLERS 10X100
300MM HEAVY DUTY GREASE GUN HOSE 1/8 IN BSP - BURST PRESSURE 1,650 BAR
L-OC-UMILID LUBEMATE MINI SPOUT (BLUE)
GROZ ZODP16 BLACK 16LTR OIL DRAIN PAN
SKF FLEXI HOSE KIT TLGB 20-3
L-OC-GMILID LUBEMATE MINI SPOUT (GREEN)
OIL SAFE UTILITY LID GREEN
LUMATIC 230MM NYLON GREASE GUN HOSE 1/8IN BSP- BURST PRESSURE 1000 BAR