Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Spray-lubrication elements and supplies for lubrication - Accessory / Spare part
OIL SAFE UTILITY LID GREEN
OIL SAFE UTILITY LID GREEN
Utility Lid
References
oil safe:
100205
rubix:
1249269
Technical specifications
Type
Utility Lid
Technical sheet / Technical file
Product details
Technical specifications
Product details : OIL SAFE UTILITY LID GREEN
Multi purpose Oil Safe lid with large outlet hole ensures controlled fast pouring of lubricants. The Utility Lid is designed to mate with an Oil Safe Standard.
Technical specifications
Attributes
Type
Utility Lid
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.38
excl. VAT
/
Each
£
38.86
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
L-OC-LPU LUBEMATE OIL CAN POCKET LABEL (BLUE)
L-OC-YMILID LUBEMATE MINI SPOUT (YELLOW)
L-OC-GUTLID LUBEMATE UTILITY LID (GREEN)
GISS 853642 FLEXIBLE SPOUT COLOUR RAL 6003
GISS 735623 BUTTON HEAD COUPLERS, SLIDE-ON TYPE 10X100
L-OC-LPG LUBEMATE OIL CAN POCKET LABEL (GREEN)
GISS 735758 4 JAWS HYDRAULIC COUPLERS 10X100
HARTLE SP20 SYPHON PUMP 210L
LUMATIC HOC1 HOOK-ON CONNECTOR
L-OC-EXL LUBEMATE OIL CAN EXTENSION (STRETCH & MINI)
GROZ ZODP16 BLACK 16LTR OIL DRAIN PAN
PERMA MULTIPURPOSE GREASE 106639
GISS 853658 HOSE FOR GREASE GUN 300MM
LUMATIC SRT6 RIGID GREASE GUN TUBE 6IN (150MM)
L-OC-DRU LUBEMATE OIL CAN RING (BLUE)