MECALINE 860284 FILTER/REGULATOR LUBRICATOR MANUAL DRAIN 1/2IN
Lubricator control filter
See technical informationSee documentsReferences
Mecaline:860284
Rubix:216A1437
EAN:3660338152313

Documents
Product details : MECALINE 860284 FILTER/REGULATOR LUBRICATOR MANUAL DRAIN 1/2IN
Polymer body Filtering: 20 microns. Temperature: - 10 to 50°C (10 bars). Inlet pressure (with delta P 1 bar) : 0 to 15 bars. Outlet pressure (with delta P 1 bar) : 0 to 8 bars. Maximum pressure: 15 bars. Flow (with delta P 1 bar) : 1100 Nl/min (6 bars). Semi-automatic purge function Capacity: 22 cm3 A pressure gauge G 1/8“ is required
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Material | polymer body |
| Volume flow rate | 2500 l/min |
| Filter fineness | 20 µm |
| Connection 1 | 1/2 |
Show UNSPSC/ECL@SS
£ 186.90 excl. VAT
/ Each
£ 224.28 incl. VAT
- In stock: Next day delivery
