FESTO 8025357 SERVICE UNIT COMBINATION MSB6-1/2:C3:J1:F12-WP
MSB6 Maintenance unit combination
See technical informationSee documentsReferences
Festo:MSB6-1/2:C3:J1:F12-WP
Rubix:221A4469
Manufacturer :8025357
EAN:4052568258603

Documents
Product details : FESTO 8025357 SERVICE UNIT COMBINATION MSB6-1/2:C3:J1:F12-WP
Service unit combination MSB6-1/2:C3:J1:F12-WP Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3551 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 950 l/min |
| Design size | 4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 313.07 excl. VAT
/ Each
£ 375.68 incl. VAT
- Delivery usually within ( 2 ) days