References
SMC:AL800-14-8
Rubix:123A4407
Manufacturer :00226212

Documents
Product details : SMC AL800-14-8 LARGE FLOW LUBRICATOR
Series AL modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
Strengths
•Adjustable oil drop rate
Bowl can be attached and detached with one hand
Optional drain cock for one touch drain exhaust
Provides accurate lubrication of downstream equipment
Bowl can be attached and detached with one hand
Optional drain cock for one touch drain exhaust
Provides accurate lubrication of downstream equipment
Technical specifications
Attributes
| Material | polycarbonate (bowl) |
|---|---|
| Threading diameter (inch) | 1-1/2 '' |
| Volume flow rate | 650 l/min |
Show UNSPSC/ECL@SS
£ 229.32 excl. VAT
/ Each
£ 275.18 incl. VAT
- Delivery usually within ( 20 ) days