SMC AMG350C-F03 WATER SEPARATOR


Water Separator

References
smc:AMG350C-F03
rubix:118A3066
brand logo
brand logo
Technical specifications
MaterialFluoro Rubber
Threading diameter (inch)3/8 ''
See all Specifications

Product details : SMC AMG350C-F03 WATER SEPARATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.

Body Size: 350C [53SCFM (1,500l/Min)]
Thread: F (G)
Port Size: 03 (3/8)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x207x90 mm
Logistic Weight890 g
MaterialFluoro Rubber
Threading diameter (inch)3/8 ''
Show UNSPSC/ECL@SS
£ 154.54 excl. VAT
/ Each
£ 185.45 incl. VAT
  • Delivery usually within ( 10 ) days