ASCO G652AR002GA00H0 PRESSURE REGULATOR


Pressure Regulator

References
asco:G652AR002GA00H0
rubix:273A4426
brand logo
brand logo
Technical specifications
MaterialAluminium
Threading diameter (inch)1/4 ''
Volume flow rate4120 l/min
See all Specifications

Product details : ASCO G652AR002GA00H0 PRESSURE REGULATOR


Strengths

•The industry´s highest flow rates assure OEMs and maintenance managers that their air preparation products will optimize machine performance
Extended high- and low-temperature capabilities
New manifold end plate flanges allow the maintenance technician to pull the manifold assembly out of service without disconnecting the piping
Front-facing easy-to-read, low-profile gauges improve serviceability
They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range

Applications

Automotive and Tire,Packaging, Food and Beverage;Process

Technical specifications


Attributes
MaterialAluminium
Threading diameter (inch)1/4 ''
Volume flow rate4120 l/min
Min. service pressure 0.5 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 66.85 excl. VAT
/ Each
£ 80.22 incl. VAT
  • Usually arrives within 14 working days