LOE Oiler
Material | PC |
---|---|
Threading diameter (inch) | 3/8 '' |
Volume flow rate | 5500 l/min |
Logistics dimensions (L x W x H) | 217x70x101 mm |
---|---|
Logistic Weight | 950 g |
Material | PC |
Threading diameter (inch) | 3/8 '' |
Volume flow rate | 5500 l/min |
Delivery usually within ( 11 ) days