References
SMC:AL60-N10
Rubix:123A5156

Technical specifications
| Material | metal bowl with gauge |
|---|---|
| Threading diameter (inch) | ntp 1 '' |
| Volume flow rate | 15000 l/min |
Product details : SMC AL60-N10 LUBRICATOR
al60 series modular lubricator
Technical specifications
Attributes
| Logistic Weight | 1130 g |
|---|---|
| Material | metal bowl with gauge |
| Threading diameter (inch) | ntp 1 '' |
| Volume flow rate | 15000 l/min |
Show UNSPSC/ECL@SS
£ 75.87 excl. VAT
/ Each
£ 91.04 incl. VAT
- Delivery usually within ( 4 ) days