References
SMC:AL900-20
Rubix:259A6154
EAN:3618035584289

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Threading diameter (inch) | 2 '' |
| Volume flow rate | 1800 l/min |
Product details : SMC AL900-20 SMC LUBRICATOR AL900-20
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
•Adjustable oil drop rate
•Bowl can be attached and detached with one hand
•Optional drain cock for one touch drain exhaust
•Provides accurate lubrication of downstream equipment
Size: 9 (Port Size 2
Thread: Rc(PT)
Port Size: 20 (2)
Option 1: None
Option 2: None
•Bowl can be attached and detached with one hand
•Optional drain cock for one touch drain exhaust
•Provides accurate lubrication of downstream equipment
Size: 9 (Port Size 2
Thread: Rc(PT)
Port Size: 20 (2)
Option 1: None
Option 2: None
Technical specifications
Attributes
| Logistic Weight | 1670 g |
|---|---|
| Material | polycarbonate bowl |
| Threading diameter (inch) | 2 '' |
| Volume flow rate | 1800 l/min |
| Min. service pressure | 5 bar |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 227.88 excl. VAT
/ Each
£ 273.46 incl. VAT
- Delivery usually within ( 4 ) days