References
SMC:AF911-F20
Rubix:115A1225

Technical specifications
| Material | polycarbonate (bowl) |
|---|---|
| Threading diameter (inch) | 2 '' |
Documents
Product details : SMC AF911-F20 LARGE FLOW FILTER
Series AL-A modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL-A modular design allows connection with other SMC air preparation equipment.
•2 different body sizes
•Variety of different drain options
•Aluminum die cast body
Size: 9 (Size 900 Port Size 2 Flow 14000Nl/min)
Auto Drain: 11 (Float Style Auto drain N.O.)
Thread: F (G(PF))
Port Size: 20 (2)
Option 1: None
Filtration: Standard (5 µm)
Option 2: None
•Variety of different drain options
•Aluminum die cast body
Size: 9 (Size 900 Port Size 2 Flow 14000Nl/min)
Auto Drain: 11 (Float Style Auto drain N.O.)
Thread: F (G(PF))
Port Size: 20 (2)
Option 1: None
Filtration: Standard (5 µm)
Option 2: None
Technical specifications
Attributes
| Logistic Weight | 5450 g |
|---|---|
| Material | polycarbonate (bowl) |
| Threading diameter (inch) | 2 '' |
Show UNSPSC/ECL@SS
£ 507.21 excl. VAT
/ Each
£ 608.65 incl. VAT
- Delivery usually within ( 4 ) days