References
SMC:AL40-F03-D
Rubix:393A4592
Manufacturer :AL40-F03-D

Documents
Product details : SMC AL40-F03-D LUBRICATOR
Modular lubricator available in sizes 20, 30, 40, 50, 60. Connections available in sizes 1/8, 1/4, 3/8, 1/2, 3/4, 1. Polycarbonate bowl + lubricant discharge port: standard. Flow direction from left to right. Nameplate and pressure gauge in MPa units. Maximum flow rate up to 8000 l/min (ANR, 0.7 MPa).
Applications
All industries.
Technical specifications
Attributes
| Material | polycarbonate |
|---|---|
| Threading diameter (inch) | g 3/8 '' |
| Volume flow rate | 8000 l/min |
Show UNSPSC/ECL@SS
£ 41.30 excl. VAT
/ Each
£ 49.56 incl. VAT
- Usually arrives within 14 working days