References
IMI Norgren:L73M-3GP-ETN
Rubix:123A3715
Manufacturer :L73M-3GP-ETN

Documents
Product details : NORGREN L73M-3GP-ETN MICRO-FOG LUBRICATOR EXCELON
Micro mist oiler G 3/8
The flow sensor provides a nearly constant oil / air ratio over a wide range of flows whilst the all round (360) visibility of the sightfeed dome for ease of drip rate setting. The Excelon design allows in-line or modular installation.
Technical specifications
Attributes
| Material | body: die-cast aluminum; bowl: transparent polycarbonate (alternative: polycarbonate with steel protection / aluminum bowl); sight-feed dome: transparent pa; seals: cr (neoprene) & nbr (nitrile) |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 2280 l/min |
Show UNSPSC/ECL@SS
£ 282.36 excl. VAT
/ Each
£ 338.83 incl. VAT
- Usually arrives within 14 working days