References
SMC:AL60-F10-1
Rubix:123A5019
Manufacturer :AL60-F10-1
EAN:3618035584487



Technical specifications
| Material | polycarbonate |
|---|---|
| Threading diameter (inch) | g1 bspp '' |
| Volume flow rate | 15000 l/min |
Product details : SMC AL60-F10-1 LUBRICATOR
AL30-60, AL Lubricator with Tank
Technical specifications
Attributes
| Logistic Weight | 1110 g |
|---|---|
| Material | polycarbonate |
| Threading diameter (inch) | g1 bspp '' |
| Volume flow rate | 15000 l/min |
Show UNSPSC/ECL@SS
£ 198.17 excl. VAT
/ Each
£ 237.80 incl. VAT
- Delivery usually within ( 29 ) days