References
SMC:VMG1-06-200-100
Rubix:242A4000
Manufacturer :VMG1-06-200-100
EAN:3618036575644
Documents
Product details : SMC VMG1-06-200-100 COPPER TUBE LONG NOZZLE
Series VMG has a large effective area of 0.05in? (30mm?), without nozzle. Pressure loss is 0.725psi (0.005MPa) or less when nozzle bore size 2.5mm is used.? Piping direction is optional from the top or bottom.??Available nozzles include: male thread; high efficiency; low noise w/male thread; and extension nozzles.
Technical specifications
Attributes
| Type | blow gun |
|---|
Show UNSPSC/ECL@SS
£ 13.64 excl. VAT
/ Each
£ 16.37 incl. VAT
- Delivery usually within ( 19 ) days
