• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 811D21 WHT 3PLY LUXURY TOILET ROLL 10 x 4 (40)

LUCART 811D21 WHT 3PLY LUXURY TOILET ROLL 10 x 4 (40)

LUCART 811D21 STRONG21 WHT 3PLY LUXURY TOILET ROLL

See technical informationSee documents

References

Lucart:811D21
Rubix:260A7568
brand logo
brand logo

Documents

Product details : LUCART 811D21 WHT 3PLY LUXURY TOILET ROLL 10 x 4 (40)


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.98 excl. VAT
/ Each
£ 21.58 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

LUCART 812297 ECO150J WHT 2PLY MINI JUMBO 150MX86MMX60MM PK12TORK 190578 BLUE LOW-LINT CLEANING CLOTHS W4 1PLY X80 PK5TORK 100297 WHITE XPRESS XSOFT MULTIFOLD HAND TOWELS H2 2PLY X100 PK21KLEENEX 8484 TOILET TISSUE 6 X 4 SMALL ROLLS WHITELUCART 864085E EASY300ZG 1PLY GREEN Z-FOLD H TOWEL 15X250SHTTORK 472620 WHITE OPTISERVECORELESS TOILET PAPER 1PLY 1250 SHEETS PK24WYPALL 7256 L10 FOOD + HYGIENE WIPING PAPER CENTREFEED WHITE PK6WYPALL 7494 L10 FOOD HYGIENE WIPING PAPER CENTREFEED FOR REACH BLU PK6SCOTT 6691 ESSENTIAL HAND TOWELS ROLL WHITE PK6LUCART 861289 EASY200B BLU 1PLY CONT ROLL TOWEL 180MX200MMX45MM PK6SPARTEX 2PLY BLUE CENTREFEED ROLLS 150M X 175MM X 70MM 417 SHEETS PK6LUCART 852559 EASY300BS BLU 1PLY CENTREFEED ROLL 300MX190X60MM PK6WYPALL 7255 L10 WIPING PAPER CENTREFEED BLUE 1PLY 38CM X 19.5CM PK6SPARTEX TWH200 2 PLY WHITE 200 SHEET TOILET PAPER 100MM X 95MM PK36WYPALL 8347 X80 GENERAL CLEAN LARGE ROLL BLUE 475 SHEETS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap