WYPALL 7255 L10 WIPING PAPER CENTREFEED BLUE 1PLY 38CM X 19.5CM PK6
Wiping Paper
See technical informationReferences
Wypall:7255
Rubix:210A3634
EAN:5027375051753

Product details : WYPALL 7255 L10 WIPING PAPER CENTREFEED BLUE 1PLY 38CM X 19.5CM PK6
No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. WypAll® L10 professional wiping paper products are designed for the specific environments where they will be used, helping enable you to deliver on your wiping task every time. WypAll® brand embossing increases sheet strength owing to unique pattern ply-bonds across the entire surface of the sheet, also delivering an enhanced appearance and feel to every sheet of WypAll® L10 blue roll. Blue roll is also designed to be easily detectable in contamination critical environments. The design of these centrefeed rolls is aimed to support portability for light duty wiping in areas such as food preparation and service surfaces. Embossing technology in the wiping paper gives these cleaning wipes a great balance of performance and value. To be used once with detergent or disinfectant, these dry cleaning wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll® wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time. These wiping rolls are compatible with the quick-loading, versatile and easy-clean Aquarius™ centrefeed roll dispensing system (7017). Our touch free dispensers reduce the risk of cross contamination.
Strengths
•WypAll® brand embossing delivers an enhanced appearance and feel to every sheet of wiping paper
Applications
Light Duty Hygiene Wiping;Perfect For Tasks Like Cleaning Food Preparation and Service Surfaces
Technical specifications
Attributes
| Length | 38 cm |
|---|---|
| Colour | blue |
| Number of rolls | 6 |
| Number of formats | 4800 |
Show UNSPSC/ECL@SS
£ 59.14 excl. VAT
/ Each
£ 70.97 incl. VAT
- In stock: Next day delivery
