• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 861289 EASY200B BLU 1PLY CONT ROLL TOWEL 180MX200MMX45MM PK6

LUCART 861289 EASY200B BLU 1PLY CONT ROLL TOWEL 180MX200MMX45MM PK6

LUCART 861289 EASY200B BLU 1PLY CONT ROLL TOWEL 180MX200MMX45MM PK6

See technical informationSee documents

References

Lucart:861289
Rubix:259A9774
brand logo
brand logo

Documents

Product details : LUCART 861289 EASY200B BLU 1PLY CONT ROLL TOWEL 180MX200MMX45MM PK6


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 23.39 excl. VAT
/ Each
£ 28.07 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SCOTT 6691 ESSENTIAL HAND TOWELS ROLL WHITE PK6ANDREX 4970614 COMPLETE CLEAN TOILET TISSUE 190 SHEETS PK/24WYPALL 8294 X80 CLOTHS BRAG BOX STEEL BLUE 160 SHEETSTORK 15850 WHITE XPRESSNAP XSOFT DISPENSER NAPKINS N4 2PLY X1000 PK8TORK 110254 WHITE SOFT MINI JUMBO TOILET ROLL 2PLY 850 SHEETS PK12LUCART 812353 ECO200J WHT 2PLY MINI JUMBO 200MX86MMX60MM PK12WYPALL 7302 L20 INDUSTRIAL WIPING PAPER CENTREFEED BLUE PK6WYPALL 7490 L10 FOOD+HYGIENE PAPER CENTREFEED FOR REACH+ WHT PK6SCOTT 6657 SLIMROLL HAND TOWELS WHITE PK6LUCART 811D21 WHT 3PLY LUXURY TOILET ROLL 10 x 4 (40)TORK 101260 WHITE CENTREFEED WIPING PAPER PLUS M2 2PLY 457 SHEETS PK6TORK 130082 BLUE HEAVY DUTY WIPING PAPER W4 3PLY 100 SHEETS PK5LUCART 812297 ECO150J WHT 2PLY MINI JUMBO 150MX86MMX60MM PK12WORKLINE BC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6TORK 100585 WHITE PEAKSERVE CONT PAPER HAND TOWELS H5 1PLY X410 PK12
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap