SCOTT 6691 ESSENTIAL HAND TOWELS ROLL WHITE PK6
SCOTT® ESSENTIAL Hand Towels - Roll / White
See technical informationReferences
Scott:6691
Rubix:80177882
EAN:05027375049590

Product details : SCOTT 6691 ESSENTIAL HAND TOWELS ROLL WHITE PK6
For reliability in busy washrooms that demand consistency, quality and value from one of the world's most trusted brands, choose Scott® Essential™ Hand Towels. The most efficient hand towels for reliable everyday hand drying. Proudly stamp embossed with the Scott® Brand for customer assurance. They are the longest and the most efficient hand towel vs. competitor systems; offering 25% more hand towels and fewer refills. Our unique Airflex™ Technology results in superior absorbency, so you use less and waste less. European Ecolabel certified for environmental assurance. Food contact certified. 6 x 350m = 8,400 sheets, white, 1 ply rolled hand towels (2,100m total)
Technical specifications
Attributes
| Length | 19 cm |
|---|---|
| Colour | white |
| Number of rolls | 6 |
Show UNSPSC/ECL@SS
£ 123.55 excl. VAT
/ Each
£ 148.26 incl. VAT
- In stock: Next day delivery