PORTWEST LW70ORRXS LADIES HIVIS BREATHABLE JACKET ORANGE SIZE XS


LW70 - Ladies Hi-Vis Breathable Jacket

References
portwest:LW70ORRXS
rubix:2590342
ean:5036108280902
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Sizexs
Main materialpolyester
See all Specifications

Product details : PORTWEST LW70ORRXS LADIES HIVIS BREATHABLE JACKET ORANGE SIZE XS


An extremely stylish ladies classic hi-vis jacket. The contemporary silhouette together with the angled reflective tape ensures an attractive flattering fit. The breathable, durable oxford fabric, curved back hem, detachable hood and secure zipped pockets makes it suitable for a multiple of working environments.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Raglan sleeves for a comfort fit. 4 pockets for ample storage. Zipped pockets. Storm flap front to protect against the elements. Pack away detachable hood for convenience. Curved back hem for added protection. Hook and loop cuffs for a secure fit.
Standard : EN20471_3, EN343 3:3
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Sizexs
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 35.30 excl. VAT
/ Each
£ 42.36 incl. VAT
  • Usually arrives within 14 working days