PORTWEST RT60 HV BREATHABLE RAIN TRAFFIC JACKET ORANGE XL

RT60 - Hi-Vis Breathable Jacket

See technical information

References

Portwest:RT60ORRXL
Rubix:2590104
EAN:5036108157723
brand logo
brand logo
brand logo

Technical specifications

Colourorange
Sizexl
Main materialpolyester
See all Specifications

Product details : PORTWEST RT60 HV BREATHABLE RAIN TRAFFIC JACKET ORANGE XL


Premium lightweight jacket certified to the highest waterproof and breathable levels. The jacket offers unrivalled foul weather protection and wearer comfort. Hardwearing, functional and packed full of features including a detachable concealed hood for easy storing, multiple pockets for ample storage, radio loop and mesh lined for optimum warmth and comfort.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Lightweight and comfortable. 4 pockets for ample storage. Concealed phone pocket. Deep storage pockets. Two-way zip for quick and easy access. Concealed detachable hood. Print access for corporate branding.
Standards : EN20471_3, EN343 4:3
Type : Regular
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Sizexl
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
  • In stock: Next day delivery

Size