PORTWEST LW72YERM HI-VIS LADIES PRO POLO SHIRT YELLOW SIZE M


LW72 - Ladies Pro Polo Shirt

References
portwest:LW72YERM
rubix:2590084
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Main materialCotton
See all Specifications

Product details : PORTWEST LW72YERM HI-VIS LADIES PRO POLO SHIRT YELLOW SIZE M


This contemporary ladies polo shirt, combines breathable Cotton Comfort fabric with HiVisTex Pro tape. This garment offers outstanding freedom of movement while holding a feminine fit. Moisture wicking fabric helping to keep the body warm, cool and dry. Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility. 35+ UPF rated fabric to block 97% of UV rays. Superior styling with a contrast collar and fluorescent stripe. Side vents for added comfort.
Standards : EN20471_2
Type : Regular
brand logo

Technical specifications


Attributes
ColourYellow
SizeM
Main materialCotton
Material55% Cotton, 45% Polyester
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
  • In stock: Next day delivery